Beli nachi hand tap di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NACHI N Point Tap (Mata Tap)
    Mulai

    Rp119.900

    NACHI N Point Tap (Mata Tap)
    Deskripsi:
    This non-coarted point tap is used universally.
    atribut:
    • Chamfer Lc: 5
    • Material: High vanadium high speed steel HSS - E
  2. NACHI Hand Tap (Mata Tap)
    Mulai

    Rp1.499.900

    NACHI Hand Tap (Mata Tap)
    atribut:
    • Grade: JIS class 2
    • Screw Type: M
    • Material: High speed high speed steel HSS
  3. NACHI N Spiral Tap (Mata Tap Spiral)
    Mulai

    Rp189.900

    NACHI N Spiral Tap (Mata Tap Spiral)
    atribut:
    • Helix Angle: 40°
    • Chamfer Lc: 2.5
    • Material: High vanadium high speed steel HSS - E
  4. SKC Hand Tap (Mata Tap)
    74%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp29.900

    SKC Hand Tap (Mata Tap)
    Deskripsi:
    Country Manufacturer : China
  5. NACHI ST Point Tap 6868 (Mata Tap)
    Mulai

    Rp179.900

    NACHI ST Point Tap 6868 (Mata Tap)
    atribut:
    • Lc (p) (mm): 5
    • Material: HSS-E
  6. NACHI SG Spiral Tap (Mata Tap)
    Mulai

    Rp459.900

    NACHI SG Spiral Tap (Mata Tap)
    atribut:
    • Helix Angle: 45°
    • Chamfer Lc: 2.5
    • Material: High grade powder high speed high speed steel FA
    • Surface Processing: SG coating
  7. NACHI Sg Point Tap
    Mulai

    Rp1.399.900

    NACHI Sg Point Tap
    atribut:
    • Grade: P4
    • Shank Diameter (mm): 10.5
    • Overall Length (mm): 88
    • Number of Grooves: 3
    • With Food (P): 5
    • Screw Length (mm): 30
  8. Yamawa Hand Tap (M) HT (Mata Tap)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp239.900

  9. NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    55%
    Rating:
    100% of 100
    (18)
    Mulai

    Rp19.900

    NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Deskripsi:
    This drill is applied for general purpose.
  10. Yamawa Hand Tap for Stainless Steel SU-HT (Mata Tap)
    33%
    Mulai

    Rp159.900

    Yamawa Hand Tap for Stainless Steel SU-HT (Mata Tap)
    Deskripsi:
    Hand Taps for Stainless Steel is the hand tap suitable for stainless steels which are sticky and tend to work-harden as well as chrome steel and molydenum steels.
  11. NACHI ST Spiral Tap (Mata Tap)
    Mulai

    Rp179.900

    NACHI ST Spiral Tap (Mata Tap)
    atribut:
    • Lc (p) (mm): 2.5
  12. NACHI Straight Shank Drill (Mata Bor Lurus)
    35%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp239.900

  13. BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)
    BARU
    Rating:
    100% of 100
    (7)
    Mulai

    Rp39.900

    BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  14. HTD Hand Tap HSS (Inch Series) (Mata Tap)
    48%
    Mulai

    Rp209.900

    HTD Hand Tap HSS (Inch Series) (Mata Tap)
    atribut:
    • Bottoming (#3): 1.5 Picthes
    • Chamfer Length Taper (#2): 9 Pitches
    • Plug (#2): 5 Pitches
  15. Yamawa Spiral Pointed Tap (M) PO (Mata Tap)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp119.900

  16. NACHI Taper Shank Drill (Mata Bor Kones)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp419.900

  17. TRUSCO Spiral Fluted Tap (Mata Tap Spiral)
    Mulai

    Rp129.900

    TRUSCO Spiral Fluted Tap (Mata Tap Spiral)
    atribut:
    • Screw Type: M
    • Number of Chamfered Threads: 2.5
    • Chamfer: 2.5
    • Purpose of Use: For blind hole machining. Work Material: Standard Steel, Low/Medium Carbon Steel, Alloy Steel.
  18. NACHI Spiral Tap Hyper Z (Mata Tap)
    Mulai

    Rp299.900

    NACHI Spiral Tap Hyper Z (Mata Tap)
    atribut:
    • Chamfer Length (mm): 2.5
Daftar Harga nachi hand tap Terbaru November 2026
NACHI N Point Tap (Mata Tap)Rp119.900
NACHI Hand Tap (Mata Tap)Rp1.499.900
NACHI N Spiral Tap (Mata Tap Spiral)Rp189.900
SKC Hand Tap (Mata Tap)Rp29.900
NACHI ST Point Tap 6868 (Mata Tap)Rp179.900
NACHI SG Spiral Tap (Mata Tap)Rp459.900
NACHI Sg Point TapRp1.399.900
Yamawa Hand Tap (M) HT (Mata Tap)Rp239.900
NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Rp19.900
Yamawa Hand Tap for Stainless Steel SU-HT (Mata Tap)Rp159.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)